Brown International Corporation Model 5200 Paddle Finisher

Brown International Corporation Model 5200 Paddle Finisher

Brown International Corporation Paddle Finisher. Model: 5200. Approximate capacity: 31 tons per hour. This finisher was initially part of an apple juice processing line running milled apples. Features include: (4) 2-1/2 in. pitch paddles, bottom discharge panels, sub-Frame mounted finisher, belt driven (547 final rpm) and vibration mounts. Toshiba Motor: 75 hp, 1760 rpm, 230/460 V, 179/89.5 amps, 60 Hz, 3 phase, 4 pole. Motor and finisher are connected by pulleys using 6 belts. Overall dimensions: 8 ft. 11 in. L x 2 ft. 10 in. W x 5 ft. H.

Product Details

  • Stock No: RTTA219.130
  • Manufacturer: Brown International Corp.
  • Model: 5200
  • Serial Number: 5201 BA-4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Brown International Corporation Model 5200 Paddle Finisher