Cherry Burrell Flavorizer Stainless Steel
Cherry Burrell Flavorizer Single Shell. Stainless steel. Model AVC-SH. S/N 824. (3) Inlets: 5 in. (top center), 2 in., 3/4 in. (with butterfly valve and spray ball); 16 in. manway. Outlets: 4 in. (20 in. high); jacket on exit pipe. (4) Legs 6 in. H. Inside dimensions: 35-1/2 in. dia x 72 in. H. Overall dimensions: 56 in. L x 51 in. W x 127 in. H.
Product Details
- Stock No: RW-329.6a
- Manufacturer: Waukesha Cherry-Burrell
- Model: AVC-SH
- Serial Number: 624
Flavorizer Flash Chamber Details
- Evaporator Component Type: Separator
- Tank Inlets & Outlets Description: Inlets: 5 in. (top center), 2 in., 3/4 in. (with butterfly valve and spray ball); 16 in. manway. Outlets: 4 in. (20 in. high); jacket on exit pipe. (4) Legs 6 in. H. Inside dimensions: 35-1/2 in. dia. x 72 in. H.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 56
- Width (Inches): 51
- Height (Inches): 127