Waukesha 55 Positive Displacement Pump

Waukesha 55 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 55. S/N: DO24293 SS. 316 Stainless steel construction. Nominal capacity: 0.153 gal/rev. Motor, 5 hp, 1745 rpm, 230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. Drive, ratio: 8, rpm out: 218 (final). Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 3 ft. 6 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.

Product Details

  • Stock No: 32a.RW-46.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: DO24293 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 55 Positive Displacement Pump