Hot Water Tank- 150 Gallon

Hot Water Tank- 150 Gallon

Hot Water Tank- 150 Gallon. Single shell with bridge. Stainless steel. Bridge dimensions: 47 in. L x 14 in. W x 6-1/2 in. H. Open top with flip cover. Inlets: 8-1/4 in. hole, Outlets: 2 in. S line. Overall dimensions: 48 in. L x 37 in. W x 70 in. H.
Product Details
  • Stock No: RWDG279.10
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hot Water Tank- 150 Gallon