Baltimore Aircoil Company Evaporative Condenser - 165 Ton

Baltimore Aircoil Company Evaporative Condenser - 165 Ton

Baltimore Aircoil Company Evaporative Condenser. Model: VC1-165. Capacity: 165 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF wet bulb temperatures or 117 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Airflow: 27,200 cfm. Coil volume: 23 ft³. (1) 10 hp fan motor. (1) 1-1/2 hp fan motor. Approximate overall dimensions: 13 ft. 3 in. L x 4 ft. 9 in. W x 10 ft. 9 in. H.(IN-VA).

Product Details

  • Stock No: RYDV187.10
  • Manufacturer: BAC
  • Model: VC1-165

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Evaporative Condenser - 165 Ton