Urschel Slicer Model O

Urschel Slicer Model O

Urschel Slicer. Model: O. Maximum aperture/clearance above belt: 2 in. W x 2-1/2 in. H. Conveyor belt: 87 in. L x 3-3/4 in. W. Cutting wheel diameter: 17 in. Cutting wheel uses (15) 3 in. L x 1/2 in. W rotating cutting blades. (2) General Electric Motors, 1-1/2 in. dia. 1725 rpm, 230/460 V, 5.6/2.8 amps, 60 Hz, 3 phase. Outlets: (1) 5 in. L x 5 in. W x 8 in. H discharge chute. Overall dimensions: 10 ft. L x 24 in. W x 46 in. H.

Product Details

  • Stock No: SABE087.35a
  • Manufacturer: Urschel Laboratories Inc.
  • Model: O

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Urschel Slicer Model O