Allen Stainless Steel Vibratory Conveyor

Allen Stainless Steel Vibratory Conveyor

Allen Stainless Steel Vibratory Conveyor. Model: D24775. S/N: CON12283. Maximum aperture/clearance: 23 in. W x 5 in. H. Conveyor uses a 36 in. L x 24 in. W perforated grate with 3/4 in. dia. thru-holes and a pneumatically operated 24 in. L x 6 in. W sliding door for sifting materials. Outlets: 42 in. L x 8 in. W. Overall dimensions: 26 ft. L x 39 in. W x 24 in. H.

Product Details

  • Stock No: SABE127.2
  • Manufacturer: Allen
  • Model: D24775
  • Serial Number: CON12283

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allen Stainless Steel Vibratory Conveyor