Bursa Fill Controlled Volume Packaging Pump System

Bursa Fill Controlled Volume Packaging Pump System

Bursa Fill Controlled Volume Packaging Pump System. S/N: 5-A4775. Infeed hopper diameter: 17-1/2 in. Westinghouse Motor, 3/4 hp, 1,725 rpm, 115/230 V, 10/5 amps, single phase. Boston Gear Reducer, 15 ratio, 116.67 rpm (final), 268 in. lb. torque. Inlets: 3 in. L x 1-1/2 in. H. Outlets: (1) 1-1/2 in. dia. threaded fitting. Overall dimensions: 33 in. L x 19 in. W x 36 in. H.

Product Details
  • Stock No: SAPM020.1
  • Manufacturer: Bursa
  • Serial Number: 5-A4775
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bursa Fill Controlled Volume Packaging Pump System