Arcobaleno Automatic Belt Conveyor

Arcobaleno Automatic Belt Conveyor

Arcobaleno Automatic Belt Conveyor. Previously used to transport Cannelloni. Stainless steel construction. Belt width: 12 in. Height at conveyor infeed/exit: 36 in. Baldor DC Industrial Motor, 1 hp, 1750 rpm, 90 V, 10 amps, 60 Hz. Browning Motor Drive, 50 ratio, 35 rpm (final). Overall dimensions: 10 ft. L x 28 in. W x 36 in. H.

Product Details

  • Stock No: SAPM061.5
  • Manufacturer: Arcobaleno

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Arcobaleno Automatic Belt Conveyor