Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model no. 30. Flow rate for new pump is 30 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Serial no. 1379 SS. Reliance Electric motor: 3 hp,1730 rpm, 230/460 v, 9.2/4.6 a, 60 Hz, 3 phase. Reliance Electric drive: 9.3 ratio, 450/45 output rpm speeds. (2) 4-3/8 in. stainless steel rotors. Inlet/outlet: (2) 1-1/2 in. S-line. Overall dimensions: 3 ft. 6 in. L. x 1 ft. 3 in. W. x 3 ft. 5-1/2 in. H.

Product Details

  • Stock No: SCJC215.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 1379SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 30 Positive Displacement Pump