Waukesha 125 Positive Displacement Pump

Waukesha 125 Positive Displacement Pump

Waukesha Positive Displacement Pump. Size: 125. Baldor Industrial motor: 5 hp, 1750 rpm, 230/460 v, 13.4/8.7 a, 60 Hz, 3 phase. (2) 6-3/8 in. stainless steel rotors. Pulley dia: (1) 2-3/4 in. driver, (1) 1 ft. 5-1/4 in. driven. Inlet/outlet: (2) 2-1/2 in. ACME. Overall dimensions: 1 ft. 8-1/2 in. L x 1 ft. 6-3/8 in. W x 2 ft. 9 in. H.

Product Details

  • Stock No: SCJC221.6
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125
  • Serial Number: D042040SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 125 Positive Displacement Pump