APV Plate Pasteurizer System
APV Plate Pasteurizer System. APV plate heat exchanger. Type: HXL. S/N: 1596 5499. Total of 104 stainless steel plates. (3) divisions: 1st division: 22 plates, 2nd division 61 plates, 3rd division 21 plates. Plate dimensions: 9-1/8 in. W x 2 ft. 9 in. H. 8 in. side to side port, 2 ft. 8 in. top to bottom port. Unit has (3) total centrifugal pumps. Stainless Steel tank with 3 in. dia. spray ball. Tank dimensions: 2 ft. 11-1/2 in. dia. x 3 ft. straight wall. 150 Gallon vertical stainless steel feed tank. (1) Ladish Co. electrical box: Model no. 48-354. Overall dimensions: 8 ft. L x 6 ft. W x 8 ft. H.
Product Details
- Stock No: SCJC344.35
- Manufacturer: APV
HTST Details