Stainless Steel Jacketed Vacuum Kettle - 750 Gallon
Stainless Steel Jacketed Vacuum Kettle. Inside tank dimensions: 4 ft. 6 in. dia. x 6 ft. 8 in. H. 1/3 jacketed with internal stationary 1-1/2 in. dia. steam coil. Inlets/outlets: (1) 1 ft. 6 in. manway. (1) 10-1/2 in. flange with (12) 7/8 in. mounting holes at 3-3/4 in. adjacent, and 1 ft. 2-3/8 in. opposite. (1) Lee Fluid Flow ball valve with (2) 3 in. S-line. (1) Lee Fluid Flow ball valve with (1) 1-1/2 in. S-line. (1) ¾ in. FNPT, (1) ¾ in. MNPT, (2) 1-1/2 in. MNPT, (1) 2 in. MNPT, (1) 1-1/4 in. FNPT. Overall dimensions: 5 ft. 7 in. L x 5 ft. W x 12 ft. H. *Note: we pressure tested the jacket on this unit and found multiple leaks to the inside and outside of the tank.
Product Details
- Stock No: SCJC375.35
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Kettles
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets/outlets: (1) 1 ft. 6 in. manway. (1) 10-1/2 in. flange with (12) 7/8 in. mounting holes at 3-3/4 in. adjacent, and 1 ft. 2-3/8 in. opposite. (1) Lee Fluid Flow ball valve with (2) 3 in. S-line. (1) Lee Fluid Flow ball valve with (1) 1-1/2 in. S-line. (1) ¾ in. FNPT, (1) ¾ in. MNPT, (2) 1-1/2 in. MNPT, (1) 2 in. MNPT, (1) 1-1/4 in. FNPT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 67
- Width (Inches): 60
- Height (Inches): 144