BAC Series V Evaporative Condenser

BAC Series V Evaporative Condenser

BAC Series V Evaporative Condenser. Model: C2442-K. Serial No: 88600679P. Base heat rejection: 3,410.4 MBH. Base evaporator tons: 232 TR (R-22) / 172 TR (R-717 ammonia). Multi-stage axial fan: 10 HP, 44,750 CFM. Spray pump motor: 3 HP, 385 GPM. *PDF manual available. Approximate shipping weight: 10,450 lbs (7,050 lbs. heaviest section). Length without fan housing/pump: 144 in. Overall dimensions: 209.75 in. L x 7 ft. 10.5 in. W x 142 in. H.

Product Details

  • Stock No: SDFP153.17a
  • Manufacturer: BAC
  • Model: C-2442-K
  • Serial Number: 88600679P

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

BAC Series V Evaporative Condenser