Moline 10 Piston Dual Muffin Depositor
Moline 10 Piston Dual Muffin Depositor. Stainless steel and aluminum. Model DBD-10, S/N DBD-87-471. It can fill other products having the same viscosity as muffin dough. Depositor specifications: Speed 1,200 discharges per minute on a 2 and 3 oz. serving size. 120 V, 60 Hz., 1 phase. Hopper has ribbon agitator. Overall dimensions: 72-½ in. L x 47 1/2 in. W x 53-½ in. H. (XMR17).
Product Details
- Stock No: SELM108.2
- Manufacturer: Moline Machinery LLC
- Model: DBD-10
- Serial Number: DBD-87-471
Filler & Capper Details