Cornell Centrifugal Refrigeration Pump

Cornell Centrifugal Refrigeration Pump

Cornell Refrigeration Centrifugal Pump. Model: 3CB-F6K. S/N: 68008. BM: E068A-A01. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this refurbished pump should handle your specific duty. Impeller size: 15.22 in. Shaft diameter: 1-3/4 in. Seal option: John Crane, 1.62 in., T-2, double mechanical seal with pressurized barrier fluid lubrication system. Constructed of ASTM A536 60-40-18 ductile iron. Inlets: (1) 6 in. dia. suction port with an 11 in. dia. flange and (8) 3/4 in. dia. thru holes at a center distance of 3-1/2 in. Outlets: (1) 3 in. dia. suction port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru holes at a center distance of 4 in. Overall dimensions: 2 ft. 8 in. L x 2 ft. 1-1/2 in. W x 1 ft. 8 in. H. (ACN85a)

Product Details

  • Stock No: SELM158.2
  • Manufacturer: Cornell
  • Model: 3CB-F6K
  • Serial Number: 68008

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cornell Centrifugal Refrigeration Pump