Cornell Refrigeration Centrifugal Pump

Cornell Refrigeration Centrifugal Pump

1997 Cornell Refrigeration Centrifugal Pump. Model: 3CB-10-6. S/N: 10192. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this refurbished pump should handle your specific duty. Impeller size: 15.22 in. Seal option: John Crane, 1.62 in., T-2, double mechanical seal with pressurized barrier fluid lubrication system. Constructed of ASTM A536 60-40-18 ductile iron. Baldor industrial motor 10 hp, 1170 rpm, 230/460 V, 28/14 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. suction flanged port. Outlets: (1) 3 in. dia. discharge flanged port. Overall dimensions: 2 ft. 4 in. L x 2 ft. 1 in. W x 2 ft. 2 in. H. (ACN104)

Product Details

  • Stock No: SELM160.4a
  • Manufacturer: Cornell
  • Model: 3CB-10-6
  • Serial Number: 10192

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cornell Refrigeration Centrifugal Pump