Lightnin Classic, High Fluid Flow Mixer
Lightnin Classic, High Fluid Flow Mixer. Model: XJ350. The clamp-mount XJ series provides the high torque that is required to mix viscous fluids in the 15,000-10,000 centipoise range. Positive drive chuck max. propeller shaft diameter: 7/8 in. Lightnin Motor, 3.5 hp, 1725/1425 rpm, 220/440 V, 10.6/5.3 amps, 60/50 Hz, 3 phase. Overall dimensions: 12 in. L x 9 in. W x 30 in. H.
Product Details
- Stock No: SELM174.1
- Manufacturer: Not Specified
- Model: XJ350