Sierra Manufacturing, Inc. Grape Debuncher

Sierra Manufacturing, Inc. Grape Debuncher

Sierra Manufacturing, Inc. Grape Debuncher. Tunnel dimensions: 28-1/2 in. dia. x 6 ft. L. Scrubber dimensions: 8 in. dia. x 5 ft. 10 in. L. (26) veejet sprinklers. Baldor Industrial Gear box, Ratio:15, Torque: 664 lb.-in. Inlets/outlets: (4) 1-1/2 in. dia. S-line fittings. (washer fluid). Originally installed at Fresh Express in California. Overall dimensions: 8 ft. 1 in. L x 4 ft. W x 6 ft. 7 in. H.(ACN370).

Product Details

  • Stock No: SFEC1159.44
  • Manufacturer: Sierra Manufacturing, Inc

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sierra Manufacturing, Inc. Grape Debuncher