Strahman Valves Pedestal Series Mixing Unit-Hose Stations

Strahman Valves Pedestal Series Mixing Unit-Hose Stations

(8) Strahman Valves Pedestal Series Mixing Unit-Hose Stations. Maximum working pressure: 150 psi. Model: M-750TM. Maximum operating temperature: 200ºF. The unit is constructed entirely from stainless steel and provides wash water from blended hot and cold water. The unit comes with an accurate dial type gauge that displays in both Celsius and Fahrenheit, the wash water’s exact temperature. These units have applications in varieties of manufacturing plants and processing industries, including food, beverage, pharmaceutical and others where fast and effective cleanup is necessary. 1 ft. 2 in. L x 1 ft. W x 4 ft. 3 in. H. (ACN46a)
Product Details
  • Stock No: SFEC1160.7
  • Manufacturer: Strahman
  • Model: M-750TM
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 12
  • Height (Inches): 51
  • ACN: 46a
Additional Product Details
Strahman Valves Pedestal Series Mixing Unit-Hose Stations
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items