Krack Evaporator - 10.45 Ton

Krack Evaporator - 10.45 Ton

1998 Krack Evaporator. Model: PCC2L-336-3-1-DXR22-HGC-RH. Refrigerant: DX R-22. Capacity: 125,400 Btuh @ 10°F TD or 10.45 tons. Coil has copper tubes and aluminum fins (3 FPI). Airflow: 21,600 cfm. (2) 30 in. dia. fans with (2) fan motors: Leeson motor, 1 hp, 1160 rpm, 208-230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Baldor motor, 1 hp, 1140 rpm, 208-230/460 V, 3.75-3.4/1/7 amps, 60 Hz, 3 phase. Defrost: hot gas coil only, air defrost. Aluminum drain pan with galvanized case and cover. Options include removable legs. Inlets: (1) 1 in. port, (1) ¾ in. port. Outlets: (1) 2 in. port, (1) 1 ½ in drain port. Approximate weight 1900 lbs. Overall dimensions: 12 ft. L x 4 ft. 5 in. W x 4 ft. 11 in. H. (ACN75).(BB).

Product Details

  • Stock No: SFEC3263.4
  • Manufacturer: Krack
  • Model: PCC2L-336-3-1-DXR22-HGC-RH
  • Serial Number: 493541-02D

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 12,540.00
  • Fins Per Inch: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Evaporator - 10.45 Ton