Bock Engineered Products, Inc. FP-90 Centrifuge
Bock Engineered Products, Inc. FP-90 Centrifuge. Model: FP90. Approximate wet capacity: 1950 lbs. per hour or 130 lbs. dry. Allen Bradley variable frequency drive: Cat no. 22B-D010N104. Leeson motor: 5 hp, 1760 rpm, 208-230/460 V, 13/6.5, 60 Hz, 3 phase. The FP-90 is a batch centrifuge system used for removing retained rinse water from leafy products and root vegetables such as lettuce, cabbage and spinach. Safety features include an emergency stop button. Perforated basket dimensions: 1 ft. 11 in. dia. x 1 ft. 6-1/4 in. deep. (1) 2 ft. 11 in. dia. x 1 ft. 7 in. straight wall inlet. (1) 3 in. outlet port. Overall dimensions: 4 ft. 4 in. L x 4 ft. W x 4 ft. 1 in. H.(ACN227a).
Product Details
- Stock No: SFEC3917.5a
- Manufacturer: Bock Engineered Products Inc.
- Model: FP90
- Serial Number: FP903460