Urschel Laboratories Inc. Model G Dicer

Urschel Laboratories Inc. Model G Dicer

1992 Urschel Laboratories Inc. Dicer. Model: G. Horizontal blades dimensions: 6-3/4 in. L x ¼ in. W. Horizontal blades separation: 5/8 in. Circular blades dimensions: 3-1/2 in. dia. Circular blades separation: 1/2 in. Baldor Electric motor: 2 Hp, 1725 Rpm, 208-230/460 V, 6.5-6.2/3.1 A, 60 Hz, 3 Phase. The Model G dicer features a versatile, three-dimensional cutter capable of producing uniform flat dices or flat strip cuts and operates continuously for uninterrupted production. A simplified design guarantees easy cleanup and maintenance. Applications include: French fry potato strips, brittle root vegetables and soft, ripe fruits. (1) 1 ft. 6 in. L x 1 ft. W product inlet. (1) 11-1/2 in. L x 7-1/4 in. W product outlet. Overall dimensions: 6 ft. L x 3 ft. 8 in. W x 4 ft. 10-1/8 H.(ACN240).

Product Details

  • Stock No: SFEC4808.50
  • Manufacturer: Urschel Laboratories Inc.
  • Model: G
  • Serial Number: 3122

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Urschel Laboratories Inc. Model G Dicer