Stainless Steel Ammonia Plate Chiller

Stainless Steel Ammonia Plate Chiller

Garroutte Incorporated Stainless Steel Ammonia Plate Chiller. S/N: 22022. (3) 5 ft. L x 2 ft. 7 in. H plates. Number of corrugations: 16. The Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point. The unique internal construction features inherent in the Short Gas Flow plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Spray bridge dimensions: 4 ft. 11 in. L x 1 ft. W. Sump tank dimensions: 5 ft. 8 in. L x 1 ft 7-1/2 in. W. Inlets: (1) 2 in. pipe (media), (1) 2 in. ‘S’ line (product). Outlets: (1) 1 in. pipe (discharge), (1) 2 in. pipe (media). Overall dimensions: 6 ft. 1 in. L x 2 ft. 2 in. W x 6 ft. 3 in. H. (BG).

Product Details

  • Stock No: SFEP044.4
  • Manufacturer: Garroutte
  • Serial Number: 22022

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Ammonia Plate Chiller