Chisholm Ryder Green Bean Cutter

Chisholm Ryder Green Bean Cutter

Chisholm Ryder Bean Cutter. Model: PST542C. S/N: BST542C. Infeed hopper dimensions: 2 ft. L x 1 ft. 8 in. W. Drum dimensions: 2 ft. dia. x 6 ft. 11 in. L. Flight dimensions: 11-1/2 in. L x 11-1/2 in. W. Flight pitch: 2 in. (2) 6 ft. 11 in. W x 2 ft. 5 in. H access doors. Sterling Electric Motor, 3/4 hp, 1730 rpm, 208-230/460 V, 2.27-2.20/1.10 amps, 60 Hz, 3 phase. Speedtronics Gear Drive, 25 ratio, 69.2 rpm (final). Inlets: (1) 1 ft. 3 in. dia. infeed. Outlets: (1) 1 ft. 3 in. dia. discharge. Overall dimensions: 9 ft. 9-1//2 in. L x 2 ft. 10 in. W x 6 ft. 2 in. H. FAD

Product Details

  • Stock No: SFEP1322A.a
  • Manufacturer: Chisholm-Ryder
  • Model: PST542C
  • Serial Number: BST542C

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1730
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.27-2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 117.5
  • Width (Inches): 34
  • Height (Inches): 74

Additional Product Details

Chisholm Ryder Green Bean Cutter