Stainless Steel Vegetable Sizer
Stainless Steel Vegetable Sizer. Multi-position blade system. Holds a maximum of (13) blades. Belt dimensions: 32 in. L x 73 in. L. Distance between cleats: 4 in. L. Leeson Motor, 3/4 hp, 1725 rpm, 208-230 V, 5.4 FLA, 5.7 SFA., Motor drive, output speed: 630 rpm, ratio: 2.7 to 1. Belt inlet: 41 in. H, outlet: 66 in. H. (4) casters for an easy moving. Overall dimensions: 73 in L x 40 in. W x 85 in. H.
Product Details
- Stock No: SFEP1327.1