Tri Clover Centrifugal Pump
Tri Clover Centrifugal Pump. Model: C4410SD25TT-70ND-01U-08IN. S/N: 583045-01. Pump capacity: 440 gpm. Reliance electric motor, 15 hp, 1765 rpm, 230/460 V, 36.2/18.1 amps, 60 Hz, 3 phase. Pump inlet/outlet: 4 in. 'S' line. Typical beverages applications; carbonated soft drinks (final product), fruit juice, wine, cider, coffee and tea, still water, drinking water. Typical food applications: condiment sauces, soups, vegetable and pressed oils, vinegar, desserts, whey transport. Overall dimensions: 35 in. L x 20 in. W x 25 in. H.
Product Details
- Stock No: SFEP195K.5
- Manufacturer: Tri-Clover
- Model: C4410SD25TT-70ND-01U-08IN
- Serial Number: 583045-01