APV V2 Series Centrifugal Pump
APV V2 Series Centrifugal Pump. Model: 16VS2. S/N: 100102041. Impeller diameter: 6 in. Baldor Motor, 3 hp, 1750 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. APV Pumps are simplified, maintenance-friendly, and efficient centrifugal pumps that are suitable for applications in the food, dairy, beverage, brewing, bakery, meat, pharmaceutical and chemical industries. Inlets: (1) 3 in. suction port (S-Line). Outlets: (1) 1 in. discharge port (S-Line). Overall dimensions: 1 ft. 11 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: SFEP238.1a
- Manufacturer: APV
- Model: 16VS2
- Serial Number: 100102041