Roots Ram Industries-Series Positive Displacement Blower/Vacuum Unit

Roots Ram Industries-Series Positive Displacement Blower/Vacuum Unit

Roots Ram Industries-Series Positive Displacement Blower/Vacuum Unit. Model: 624J. S/N: 9904200107. Ram Industries units are used for pressure/vacuum applications. Heavy-duty construction. Integral-shaft with involute profile impellers. Inlet: 10 in. flanged port. Outlet: 8 in. flanged port. Overall dimensions: 40 in. L x 18 in. W x 21 in. H.

Product Details

  • Stock No: SFEP605.1
  • Manufacturer: Roots
  • Model: 624J
  • Serial Number: 9904200107

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Roots Ram Industries-Series Positive Displacement Blower/Vacuum Unit