Stainless Steel Single Shell Condenser Tubes
(3) Stainless Steel Single Shell Condenser Tubes. Stainless steel construction. Tube 1: 7-3/4 in. inner diameter x 52 in. L. Shell thickness: .080 in. Inlets: (1) 1-1/2 in. inlet. Outlets: (1) 1-1/2 in. outlet. Tube 2: 7-3/4 in. inner diameter x 94-1/2 in. L. Shell thickness: .080 in. Inlets: (1) 1-1/2 in. inlet. Outlets: (1) 1-1/2 in. outlet. Tube 3: 9-3/4 in. inner diameter x 90-1/2 in. L. Shell thickness: .080 in. Inlets: (1) 1-1/2 in. inlet. Outlets: (1) 1-1/2 in. outlet. Overall dimensions: 107 in. L x 46 in. W x 18 in. H.
Product Details
- Stock No: SFF265B.
- Manufacturer: Not Specified
Plate Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 107
- Width (Inches): 46
- Height (Inches): 18