Flanders Filters, Inc. Bag-Out Housing Filter Unit

Flanders Filters, Inc. Bag-Out Housing Filter Unit

Flanders Filters, Inc. Bag-Out Housing Filter Unit. Model: E-7 1X1 CG-F6 (304) R-Type 1. Prefilter Model: T-00A-D-07-00-IU-12-00-E0193. Hepa Filter Model: T-007-8-04-05-SU-51-00-CG-F. Bag Model: PVC-Y-TSP-8. Size: 44C x 54 & 70C x 54. Flanders Order No: C930358. Tag No: AF2-C1. Pre-filter rated flow rate: 100 fpm. Hepa filter test flow rate: 455 cfm. Inlets: (1) 6 in. dia. port. Outlets: (1) 5 in. dia. port. Overall dimensions: 3 ft. 11 in. L x 2 ft. 1/4 in. W x 3 ft. 3 in. H.

Product Details

  • Stock No: SFF327.3
  • Manufacturer: Flanders Filters, Inc.
  • Model: E-7 1X1 CG-F6 (304) R-Type 1
  • Serial Number: C930358

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 47
  • Width (Inches): 24.25
  • Height (Inches): 39

Additional Product Details

Flanders Filters, Inc. Bag-Out Housing Filter Unit