APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump

APV Crepaco R-Series Positive Displacement Pump. S/N: F-2725. Material of construction: 316 stainless steel. Nominal Capacity: 240 gpm. Displacement per Revolution: 0.29 gal. The R Series Rotary Pumps incorporate stainless steel bodies with versatile, resilient, molded rotors and a heavy cast iron gear case for use in sanitary applications. All product contact parts are 316 stainless steel with food grade seals and rotor materials which will not impart odors or affect flavors. All parts are interchangeable and replaceable in the field. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 1 ft. 4 in. L x 11 in. W x 1 ft. 2 ½ in. H.(ACN93).
Product Details
  • Stock No: SFF440.4a
  • Manufacturer: APV
  • Model: R6R
  • Serial Number: F-2725
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Crepaco R-Series Positive Displacement Pump