Micro Motion Mass Flow Sensor

Micro Motion Mass Flow Sensor

Micro-motion Mass Flow Sensor, Model DL065S.242SU, S/N 239192, flow.cal 20.2644.26, dens.cal 11313133264.26, D1 .00097 K1 11315.14, D2 .99791 K2 13322.52, TC 4.26 FD 210, temp range -240 to 177° C, connections 1-3/8 in. OD and 1/2 in. ID, elite remote flow transmitter Model RFT9739E4SUJ S/N 239192 dimensions: 9 in. L x 7 in. W x 7 in. H, sensor dimensions: 14 in. L x 3-5/8 in. W x 19 in. H.

Product Details

  • Stock No: SGM1112
  • Manufacturer: Micro Motion
  • Model: DL065S242SU
  • Serial Number: 239192

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Micro Motion Mass Flow Sensor