COP Tank
COP Tank Baldor Motor, Cat No. CWDN3913T, SPEC. 37H37Y19H1, 15 hp, 230/450 volt, 34/17 amps, 3,450 rpm, 60 Hz, 3 phase, Code K, Class F. Tank has 24 spray inlets, (3) 3 in. rectangle inlets, and (2) 2 in. diameter, 1 at 1/ in and 1 at 1 in. Outlet (1) 2 in. Inside dimensions: 24-½ in. Wide, 98-½ in. Length. Overall dimensions: 32 in. W, 112 in. L, 43 in. H.
Product Details
- Stock No: SGM3007.45
- Manufacturer: Not Specified
Tank Details