Un-used Mettler Toledo System High Speed Checkweigher

Un-used Mettler Toledo System High Speed Checkweigher

Un-used Mettler Toledo System High Speed Checkweigher. Model CZ2310US, S/N S000426-1A. Leeson Gear Motor: quantity 2, Model CM31T17NZ5F, Cat No. M112510400, 220 V, 54 amps, 3 phase, 1/15 hp, 60 hz, Duty Cont, amb 40 ° C. Frame 31, 142 rpm, 12:1 ratio. With a reject device. Washdown duty. Infeed belt measures 17 in. L x 8 in. W. Load scale belt measures 13 in. L x 8 in. W and the outfeed belt measures 17 in. L x 8 in. W. (ACN280)

Product Details

  • Stock No: SGM3042.40
  • Manufacturer: Mettler Toledo
  • Model: CZ2310US
  • Serial Number: S000426-1A

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-used Mettler Toledo System High Speed Checkweigher