Waukesha U-30 Positive Pump

Waukesha U-30 Positive Pump

Waukesha Positive Pump, Model U-30, S/N 292998 01. 292998 01 Inlet (1) 1-1/2 in. Outlet 1-1/2 in. Leeson Motor. Model C145T17VCIE, 1-1/2 hp. 208-230/460 volt, 4.2-4.6/2.1 amps, 60 Hz, 3 phase, 1,740 rpm input/ 222 rpm final, 13.2 gpm capacity. Overall dimensions 13 in. W, 39 in. L, 17 in. H.

Product Details

  • Stock No: SGM3047.24a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 292998 01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha U-30 Positive Pump