Groen Stainless Steel Kettle with Side Scrape Agitator -80 Gallon

Groen Stainless Steel Kettle with Side Scrape Agitator -80 Gallon

Groen Stainless Steel Kettle-80 Gallon . Model: RA-80. Single agitator. Drive speed: 36 RPM. The RA-80 is a stationary processing unit fitted with a 2/3 jacket to provide fast heating and or cooling of the hemispherical bottom. The single agitator is driven by an enclosed, fan cooled, single speed motor mounted to an oil-filled gear case. The kettle features a number 4 interior finish with a semi-deluxe buff finish provided for the exterior surface.

Product Details

  • Stock No: SGM4124.32a
  • Manufacturer: Groen
  • Model: RA-80

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Stainless Steel Kettle with Side Scrape Agitator -80 Gallon