Stainless Steel Full Jacketed Kettle-85 gallon
Stainless Steel Full Jacketed Kettle-85 gallon. Inside straight wall dimensions: 30 in. dia. x 26 in. L. CIP sprayball. Hinged lid. 2000 APV SW4 Series Actuator Valve. Model: SW43T25B1E3. Type: 3W4USIS063LLKBC. MAWP: 150 psi. Valve diameter: 2-1/2 in. Actuator dimensions: 6 in. dia. x 12 in. L. Inlets: (1) 3 in. dia. S-line fittings, (1) 2 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings, (1) 6 in. dia. port, (1) 1-1/2 in. dia. NPT fittings (steam). Outlets: (1) 3 in. dia. S-line fittings, (1) 1-1/2 in. dia. NPT fittings (condensate out). Overall dimensions: 3 ft. L x 2 ft. 8 in. W x 7 ft. 5 in. H.
Product Details
- Stock No: SGM4143.10
- Manufacturer: Not Specified
Tank Details