Girton Pump-Master Stainless Steel COP-CIP Tank- 350 Gallon

Girton Pump-Master Stainless Steel COP-CIP Tank- 350 Gallon

Girton Pump-Master Stainless Steel COP-CIP Tank- 350 Gallon. Model: PM6AX. S/N: 99052702. Inside dimensions: 30-1/2 in. L x 76 in. W x 34-3/4 in. H. Cross-tank, jet washing distributor tube dimensions: 1-1/2 in. dia. x 69-1/2 in. L. Voltage: 120. Inlets: (2) 2 in. dia. S-line fittings. Outlets: (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 35-1/2 in. L x 90 in. W x 39-1/2 in. H. (ACN120-150).

Product Details

  • Stock No: SGMB036.26
  • Manufacturer: Girton
  • Model: PM6AX
  • Serial Number: 99052702

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Girton Pump-Master Stainless Steel COP-CIP Tank- 350 Gallon