Thermotech Dry Fluid Cooler-13.5 Ton

Thermotech Dry Fluid Cooler-13.5 Ton

1996 Thermotech Corporation Air Cooled Condenser-13.5 Tons. Model: PF C0316A. S/N: 472773-01. Refrigerant: ethylene glycol. Design pressure: 400 psig. Minimum circuit amps: 4.2 amps. Maximum fuse size: 15 amps. (3) Magnetek Fan Motors, 1/2 hp, 1140 rpm, 200-230/460 V, 12.8-2.6/1.3 FLA, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. copper tubes. Overall dimensions: 13 ft. L x 50 in. W x 48 in. H. (ACN99a).

Product Details

  • Stock No: SGMB062.5a
  • Manufacturer: Thermotech
  • Model: PF C0316A
  • Serial Number: 472773-01

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Thermotech Dry Fluid Cooler-13.5 Ton