Food Technology Corporation Texture Press
Food Technology Corporation Texture Press. Model: TP-1A. S/N: 2093. MAWP: 400 psi. Power supply: 105-125 V, 10 amps, 60 Hz. Shaft diameter: 1 in. Delta Power Electric Motor, 3/4 hp, 1725 rpm, 115/230 V, 60 Hz, 10.0/5.0 amps, single phase. Used in production floor grading of food samples.Overall dimensions: 25-1/2 in. L x 20 in. W x 33-1/2 in. H. (ACN125-62).
Product Details
- Stock No: SGMB080.1
- Manufacturer: Food Technology Corporation
- Model: TP-1A
- Serial Number: 2093
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Delta Power
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 115/230
- Motor Amps: 10.0/5.0
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 25.5
- Width (Inches): 20
- Height (Inches): 33.5
- ACN: 125-62
Additional Product Details
- Previously Used With: Used in production floor grading of food samples