Worcester Series 39 Access Valve

Worcester Series 39 Access Valve

Worcester Series 39 Access Valve. Model: 20 39 W 120A R3. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. This unit is equipped with a cast aluminum impregnated and anodized cover for complete NEMA ratings. (3) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 9 in. H.

Product Details

  • Stock No: SGMI007.
  • Manufacturer: Worcester
  • Model: 20 39 W 120A R3

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 7
  • Height (Inches): 9

Additional Product Details

Worcester Series 39 Access Valve