Electromate Industrial Control Panel Enclosure

Electromate Industrial Control Panel Enclosure

Electromate Industrial Control Panel Enclosure. Type: 12/13, S/N: 37208. Control Panel is equipped with various types of reactors: (2) MTE Reactors, 6.50 mH, 600 V, 4 amps, 50/60 Hz, 3 phase. (2) MTE Reactors 0.7 mH, 600 Vmax, 45 amps, 50/60 Hz, 3 phase. (6) MTE Reactors, 1.50 mH, 600 Vmax, 18 amps, 50/60 Hz, 3 phase. (1) Sola power supply, SDN: 10-24-100, 115/230 VAC (DC: 24V/104), 6.0/2.8 amps, 50-60 Hz. Overall dimensions: 77-1/2 in. L x 24 in. W x 8 ft. 3 in. H.

Product Details

  • Stock No: SGMI127B.5a2
  • Manufacturer: Electromate
  • Model: 12/13
  • Serial Number: 37208

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Electromate Industrial Control Panel Enclosure