Allen-Bradley 75 HP Variable Frequency Inverter
Allen-Bradley 75 HP Variable Frequency Inverter. Cat No: 1335-NAB-F7F8-N4. S/N: F93015-1. Variable Torque AC drive will handle up to 75 hp motor. Control screen with amps, volts, speed diagnostics; power, overload, under/over volts, prot. A, prot. B, prot. C. Switch: start, stop, speed drive. Input/output capacities: 460/0-460 V, 88.2/96 amps, 3/3 phase, 70.3/76.5 KVA, 60/0-60 Frequency. Boxer fan extractor. Overall dimensions: 2 ft. 9 in. L x 1ft. 4 in. W x 4ft 1 in. H.(ACN69)(GS).
Product Details
- Stock No: SGML079.5
- Manufacturer: Allen-Bradley
- Serial Number: F93015-1
Previous Refrigerant
Motor Details
- Motor Horsepower(HP): 75
- Motor Voltage: 460/0-460
- Motor Amps: 88.2/96
- Motor Hertz (Hz): 60/0-60
- Motor Phases: 3
Dimensions:
- Length (Inches): 33
- Width (Inches): 16
- Height (Inches): 49
- ACN: 69