Anderson Dahlen Double Screw Conveyor / Bin Discharger

Anderson Dahlen Double Screw Conveyor / Bin Discharger

Anderson Dahlen Double Screw Conveyor / Bin Discharger. Material of construction: Stainless steel. Double screw: 5 in. dia. x 4 ft. 3 in. L. Dorris motor drive, 11.7 ratio, 12.6 hp, input rpm: 1750. Tilt base to 45 degrees. Inlet: 6 in. dia. port. Outlet: 10 in. L x 6 in. W port. This unit designed to mix a dry flour product and can be used for removing material from bulk silos or other large storage hoppers. Overall dimensions: 6 ft. 3 in. L x 1 ft. 8 in. W x 2 ft. 3 ½ in. H.(H17)(ACN350).

Product Details

  • Stock No: SGML108.10
  • Manufacturer: Anderson Dahlen
  • Model: PR37512
  • Serial Number: B0065

Conveyor Details

  • Conveyor Type: Screw Conveyor
  • Conveyor Width (inches): 5
  • Conveyor Length (inches): 51

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 75
  • Width (Inches): 20
  • Height (Inches): 27.5
  • ACN: 350

Additional Product Details

Anderson Dahlen Double Screw Conveyor / Bin Discharger