Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 30. S/N: 234534. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 1 hp, 1725 rpm, 230/460 v, 2.8/1.4 a, 60 Hz, 3 phase. (2) 4-3/8 in. rotors. Inlet/outlet: (2) 1-1/2 in. ACME. Overall dimensions: 3 ft. 1-1/2 in. L x 1 ft. W x 1 ft. 2 in. H.

Product Details

  • Stock No: SGMN122B.13a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 234534

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 30 Positive Displacement Pump