Food Additive Skid - 12 Gallons

Food Additive Skid - 12 Gallons

Food Additive Skid. Tank capacity: 12 gallons. Usable dimensions: 18 in. H x 14-1/4 in. diameter. Includes strainer basket that holds approximately 3.5 gallons of product. Basket has 1/8 in. holes. Baldor Electric motor: serial no. 119-93. cat. No. CDPWD3330. ½ hp, 1750 rpm, 4.8 amps. Sew Eurodrive, Inc. Type: R40LP. S.O. 8500444243. Skid includes: Micro Motion DS012S100SU flow sensor, Daniel Controls pressure dial gauge and (4) rolling castors for ease of mobility. (1) ½ in. outlet and (1) 1 in. outlet. Overall dimensions: 3 ft. 11 in. L x 2 ft. 1 in. W x 4 ft. 2 in. H.

Product Details

  • Stock No: SGMN215.20
  • Manufacturer: Not Specified
  • Serial Number: 116-93

Flavorizer Flash Chamber Details

  • Evaporator Component Type: Separator
  • Tank Inlets & Outlets Description: (1) 0.5 in. outlet and (1) 1 in. outlet.

Previous Refrigerant

Motor Details

  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1750
  • Motor Voltage: 4.8

Dimensions:

  • Length (Inches): 47
  • Width (Inches): 25
  • Height (Inches): 50

Additional Product Details

Food Additive Skid - 12 Gallons