Groen Stainless Steel Kettle- 50 Gallon

Groen Stainless Steel Kettle- 50 Gallon

Groen Stainless Steel Kettle- 50 Gallon. Model: N50, S/N: 27675. Working Pressure: 100 psi. Inside dimensions: 31 in. dia x 24 in. H. Outlet: 2 in. Hinged lid; 3 legs. Lightnin agitator. Model: NC4, S/N: 85/242104, 1/3 hp, 60/50 Hz, 1,725/1,425 rpm, 115/230 V, 4.6/2.3 amps. Partlow temperature probe. Overall dimensions: 31 in. dia x 65 in. H.

Product Details

  • Stock No: SGMP008.19
  • Manufacturer: Groen
  • Model: N50
  • Serial Number: 27675

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Stainless Steel Kettle- 50 Gallon