Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP

Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP

Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP. Model: DT4309-AB. S/N: 64782. Electrical diagRam Industries # 130-1894. Flow rate: 25 gpm @ 25 psi. Heater amps: 11.3. Motor amps: 1.3. Electrical requirements: 460 V, 11.7 FLA, 60 Hz, 3 phase. Provides for unmatched control, efficiency, and accuracy. Non-corrosive materials of construction. Unique canister ensures high heat transfer rates due to a forced flow path through the heating element producing higher velocity and maximum turbulence. Goulds Pump, Model: NP. Franklin Motor, 3/4 hp, 3450/2875 rpm, 208-230/460-380/415 V, 2.6-2.6/1.3-1.5/1.8 amps, 60/50 Hz, 3 phase. Inlets: (1) 1 in. dia. copper fitting (process), (1) 1 in. dia. copper fitting (supply). Outlets: (1) 1 in. dia. copper fitting (drain). Overall dimensions: 41 in. L x 16-1/2 in. W x 52-1/2 in. H.
Product Details
  • Stock No: SGMPB047.9
  • Manufacturer: Mokon Duratherm
  • Model: DT4309-AB
  • Serial Number: 64782
Boiler Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Mokon Duratherm Circulating Water Temperature Control System- 1 and 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items