Un-Used Jefferson Electric Transformer-15 KVA
Un-Used Jefferson Electric Transformer-15 KVA. Cat No: 4223-3161-055. Dry type general purpose transformer. Class: AA, Code: N0210. 60 Hz, 3 phase. Low voltage: 480/277, High voltage: 208 delta. Insulation: 428°F, Rise: 302°F, % impedance: 6.7. Low voltage/connection; 218/1, 213/2, 208/3, 202/4, 197/5, 192/6, 187/7. Overall dimensions: 22 in. L x 17 in. W x 29 in. H.(H17).
Product Details
- Stock No: SGMPB062.4a
- Manufacturer: Jefferson
Transformer Details
- KVA: 15
- High Voltage: 208 delta
- Low Voltage: 480
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22
- Width (Inches): 17
- Height (Inches): 29